
- Type 400 Flat Belt
- Endless
- 90" Long x 4" Wide
- 0.035" Thick
- Single Ply w/ Neoprene Cover
Cover Material | Neoprene |
Ply | 1 |
Thickness | 0.035 in |
Length | 90 in |
Weight | 0.0 LB |
EAN or UPC | 746041191528 |

Cover Material | Neoprene |
Ply | 1 |
Thickness | 0.035 in |
Length | 90 in |
Weight | 0.0 LB |
EAN or UPC | 746041191528 |