
- 8V Section Deep Wedge V-Belt
- 1" Top Width
- 7/8" Thick
- Oil And Heat Resistant
- Static Dissipating
Outside Length | 170 in |
Material | Neoprene |
Weight | 3.56 LB |
EAN or UPC | 746041011086 |

Outside Length | 170 in |
Material | Neoprene |
Weight | 3.56 LB |
EAN or UPC | 746041011086 |