
- Type 400 Flat Belt
- Endless
- 88" Long x 1/2" Wide
- 0.035" Thick
- Single Ply w/ Neoprene Cover
Cover Material | Neoprene |
Thickness | 0.035 in |
Ply | 1 |
Length | 88 in |
Weight | 0.0 LB |
EAN or UPC | 746041190903 |

Cover Material | Neoprene |
Thickness | 0.035 in |
Ply | 1 |
Length | 88 in |
Weight | 0.0 LB |
EAN or UPC | 746041190903 |