- Single Sided Timing Belt
- XH Series (7/8" Pitch)
- 96 Teeth
- 84" Pitch Length
- 3" Wide
| Inch/Metric | Inch |
| Material | Neoprene w/ Steel Cord |
| Belt Size | XH |
| Belt Style | Single Sided |
| Pitch | 0.875 in |
| Weight | 3.86 LB |
| EAN or UPC | 746041164713 |
| Inch/Metric | Inch |
| Material | Neoprene w/ Steel Cord |
| Belt Size | XH |
| Belt Style | Single Sided |
| Pitch | 0.875 in |
| Weight | 3.86 LB |
| EAN or UPC | 746041164713 |