
- Single Sided Timing Belt
- H Series (1/2" Pitch)
- 168 Teeth
- 84" Pitch Length
- 2" Wide
Belt Size | H |
Belt Style | Single Sided |
Inch/Metric | Inch |
Pitch | 0.5 in |
Material | Neoprene w/ Steel Cord |
Weight | 0.94 LB |
EAN or UPC | 746041164614 |

Belt Size | H |
Belt Style | Single Sided |
Inch/Metric | Inch |
Pitch | 0.5 in |
Material | Neoprene w/ Steel Cord |
Weight | 0.94 LB |
EAN or UPC | 746041164614 |