
- Single Sided Timing Belt
- XXH Series (1 1/4" Pitch)
- 64 Teeth
- 80" Pitch Length
- 5" Wide
Pitch | 1.25 in |
Belt Size | XXH |
Material | Neoprene w/ Steel Cord |
Belt Style | Single Sided |
Inch/Metric | Inch |
Weight | 0.0 LB |
EAN or UPC | 746041310059 |

Pitch | 1.25 in |
Belt Size | XXH |
Material | Neoprene w/ Steel Cord |
Belt Style | Single Sided |
Inch/Metric | Inch |
Weight | 0.0 LB |
EAN or UPC | 746041310059 |