
- Single Sided Timing Belt
- T5 Series (5 mm Pitch)
- 45 Teeth
- 225 mm Pitch Length
- 7 mm Wide
Material | Urethane w/ Steel Cord |
Belt Style | Single Sided |
Inch/Metric | Metric |
Belt Size | T5 |
Pitch | 5 mm |
Weight | 0.0 LB |
EAN or UPC | 746041296513 |

Material | Urethane w/ Steel Cord |
Belt Style | Single Sided |
Inch/Metric | Metric |
Belt Size | T5 |
Pitch | 5 mm |
Weight | 0.0 LB |
EAN or UPC | 746041296513 |