
- Single Sided Timing Belt
- XH Series (7/8" Pitch)
- 88 Teeth
- 77" Pitch Length
- 6" Wide
Material | Neoprene w/ Steel Cord |
Belt Style | Single Sided |
Belt Size | XH |
Pitch | 0.875 in |
Inch/Metric | Inch |
Weight | 0.0 LB |
EAN or UPC | 746041163839 |

Material | Neoprene w/ Steel Cord |
Belt Style | Single Sided |
Belt Size | XH |
Pitch | 0.875 in |
Inch/Metric | Inch |
Weight | 0.0 LB |
EAN or UPC | 746041163839 |