
- Single Sided Timing Belt
- H Series (1/2" Pitch)
- 154 Teeth
- 77" Pitch Length
- 1" Wide
Material | Neoprene w/ Steel Cord |
Belt Style | Single Sided |
Pitch | 0.5 in |
Inch/Metric | Inch |
Belt Size | H |
Weight | 0.0 LB |
EAN or UPC | 746041163709 |

Material | Neoprene w/ Steel Cord |
Belt Style | Single Sided |
Pitch | 0.5 in |
Inch/Metric | Inch |
Belt Size | H |
Weight | 0.0 LB |
EAN or UPC | 746041163709 |