| Cross Section Width | 75 mm |
| Inch/Metric | European Metric |
| Thickness | 18 mm |
| Inside Length | 1980 mm |
| Weight | 0.0 LB |
| EAN or UPC | 746041199968 |
| Cross Section Width | 75 mm |
| Inch/Metric | European Metric |
| Thickness | 18 mm |
| Inside Length | 1980 mm |
| Weight | 0.0 LB |
| EAN or UPC | 746041199968 |