
- Single Sided Timing Belt
- H Series (1/2" Pitch)
- 146 Teeth
- 73" Pitch Length
- 1 1/2" Wide
Belt Style | Single Sided |
Material | Neoprene w/ Steel Cord |
Pitch | 0.5 in |
Inch/Metric | Inch |
Belt Size | H |
Weight | 0.0 LB |
EAN or UPC | 746041163273 |

Belt Style | Single Sided |
Material | Neoprene w/ Steel Cord |
Pitch | 0.5 in |
Inch/Metric | Inch |
Belt Size | H |
Weight | 0.0 LB |
EAN or UPC | 746041163273 |