
- Single Sided Timing Belt
- H Series (1/2" Pitch)
- 145 Teeth
- 72.50" Pitch Length
- 1" Wide
Belt Size | H |
Pitch | 0.5 in |
Inch/Metric | Inch |
Belt Style | Single Sided |
Material | Neoprene w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041162962 |

Belt Size | H |
Pitch | 0.5 in |
Inch/Metric | Inch |
Belt Style | Single Sided |
Material | Neoprene w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041162962 |