
Cross Section Width | 70 mm |
Inside Length | 3210 mm |
Thickness | 20 mm |
Inch/Metric | European Metric |
Weight | 0.0 LB |
EAN or UPC | 746041199906 |

Cross Section Width | 70 mm |
Inside Length | 3210 mm |
Thickness | 20 mm |
Inch/Metric | European Metric |
Weight | 0.0 LB |
EAN or UPC | 746041199906 |