
Inch/Metric | European Metric |
Thickness | 20 mm |
Cross Section Width | 70 mm |
Inside Length | 3150 mm |
Weight | 0.0 LB |
EAN or UPC | 746041199890 |

Inch/Metric | European Metric |
Thickness | 20 mm |
Cross Section Width | 70 mm |
Inside Length | 3150 mm |
Weight | 0.0 LB |
EAN or UPC | 746041199890 |