| Thickness | 20 mm |
| Inch/Metric | European Metric |
| Inside Length | 2800 mm |
| Cross Section Width | 70 mm |
| Weight | 0.0 LB |
| EAN or UPC | 746041199883 |
| Thickness | 20 mm |
| Inch/Metric | European Metric |
| Inside Length | 2800 mm |
| Cross Section Width | 70 mm |
| Weight | 0.0 LB |
| EAN or UPC | 746041199883 |