
Cross Section Width | 70 mm |
Inch/Metric | European Metric |
Inside Length | 1800 mm |
Thickness | 20 mm |
Weight | 0.0 LB |
EAN or UPC | 746041199807 |

Cross Section Width | 70 mm |
Inch/Metric | European Metric |
Inside Length | 1800 mm |
Thickness | 20 mm |
Weight | 0.0 LB |
EAN or UPC | 746041199807 |