| Cross Section Width | 70 mm |
| Inch/Metric | European Metric |
| Inside Length | 1445 mm |
| Thickness | 19 mm |
| Weight | 0.0 LB |
| EAN or UPC | 746041199760 |
| Cross Section Width | 70 mm |
| Inch/Metric | European Metric |
| Inside Length | 1445 mm |
| Thickness | 19 mm |
| Weight | 0.0 LB |
| EAN or UPC | 746041199760 |