
- Single Sided Timing Belt
- T10 Series (10 mm Pitch)
- 156 Teeth
- 1,560 mm Pitch Length
- 70 mm Wide
Belt Size | T10 |
Material | Urethane w/ Steel Cord |
Inch/Metric | Metric |
Belt Style | Single Sided |
Pitch | 10 mm |
Weight | 0.0 LB |
EAN or UPC | 746041295127 |

Belt Size | T10 |
Material | Urethane w/ Steel Cord |
Inch/Metric | Metric |
Belt Style | Single Sided |
Pitch | 10 mm |
Weight | 0.0 LB |
EAN or UPC | 746041295127 |