- Single Sided Timing Belt
- XXH Series (1 1/4" Pitch)
- 56 Teeth
- 70" Pitch Length
- 8" Wide
| Inch/Metric | Inch |
| Pitch | 1.25 in |
| Belt Size | XXH |
| Material | Neoprene w/ Steel Cord |
| Belt Style | Single Sided |
| Weight | 0.0 LB |
| EAN or UPC | 746041310004 |
| Inch/Metric | Inch |
| Pitch | 1.25 in |
| Belt Size | XXH |
| Material | Neoprene w/ Steel Cord |
| Belt Style | Single Sided |
| Weight | 0.0 LB |
| EAN or UPC | 746041310004 |