
- Single Sided Timing Belt
- AT5 Series (5 mm Pitch)
- 78 Teeth
- 390 mm Pitch Length
- 6 mm Wide
Belt Style | Single Sided |
Pitch | 5 mm |
Inch/Metric | Metric |
Material | Urethane w/ Steel Cord |
Belt Size | AT5 |
Weight | 0.0 LB |
EAN or UPC | 746041294113 |

Belt Style | Single Sided |
Pitch | 5 mm |
Inch/Metric | Metric |
Material | Urethane w/ Steel Cord |
Belt Size | AT5 |
Weight | 0.0 LB |
EAN or UPC | 746041294113 |