
- Single Sided Timing Belt
- H Series (1/2" Pitch)
- 136 Teeth
- 68" Pitch Length
- 2" Wide
Inch/Metric | Inch |
Pitch | 0.5 in |
Material | Neoprene w/ Steel Cord |
Belt Style | Single Sided |
Belt Size | H |
Weight | 0.0 LB |
EAN or UPC | 746041162177 |

Inch/Metric | Inch |
Pitch | 0.5 in |
Material | Neoprene w/ Steel Cord |
Belt Style | Single Sided |
Belt Size | H |
Weight | 0.0 LB |
EAN or UPC | 746041162177 |