Skip to content Skip to navigation menu
Type 400 Flat Belt

65.5M200

Type 400 Flat Belt
Item #101071044
  • Type 400 Flat Belt
  • Endless
  • 65 1/2" Long x 2" Wide
  • 0.035" Thick
  • Single Ply w/ Neoprene Cover
Type 400 Flat Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Type 400 Flat Belt
  • Endless
  • 65 1/2" Long x 2" Wide
  • 0.035" Thick
  • Single Ply w/ Neoprene Cover
Thickness 0.035 in
Length 65 1/2 in
Cover Material Neoprene
Ply 1
Weight 0.0 LB
EAN or UPC 746041187125
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison