- Single Sided Timing Belt
- XH Series (7/8" Pitch)
- 72 Teeth
- 63" Pitch Length
- 1 7/8" Wide
| Belt Size | XH |
| Material | Neoprene w/ Steel Cord |
| Belt Style | Single Sided |
| Pitch | 0.875 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041161507 |
| Belt Size | XH |
| Material | Neoprene w/ Steel Cord |
| Belt Style | Single Sided |
| Pitch | 0.875 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041161507 |