- Variable Speed Belt
- 6236V Series
- 3 7/8 in Top Width x 76.20 in Pitch Length
- 36 ° Sheave Angle
| Inch/Metric | Inch |
| Pitch Length | 76.2 in |
| Belt Size | 6236V |
| Angle of Sheave Groove | 36 ° |
| Cross Section Width | 3 7/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041464158 |
| Inch/Metric | Inch |
| Pitch Length | 76.2 in |
| Belt Size | 6236V |
| Angle of Sheave Groove | 36 ° |
| Cross Section Width | 3 7/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041464158 |