
- Type 400 Flat Belt
- Endless
- 61" Long x 1.130" Wide
- 0.035" Thick
- Single Ply w/ Neoprene Cover
Length | 61 in |
Ply | 1 |
Thickness | 0.035 in |
Cover Material | Neoprene |
Weight | 0.0 LB |
EAN or UPC | 746041186074 |

Length | 61 in |
Ply | 1 |
Thickness | 0.035 in |
Cover Material | Neoprene |
Weight | 0.0 LB |
EAN or UPC | 746041186074 |