
- Type 400 Flat Belt
- Endless
- 59" Long x 2 3/4" Wide
- 0.035" Thick
- Single Ply w/ Neoprene Cover
Thickness | 0.035 in |
Cover Material | Neoprene |
Length | 59 in |
Ply | 1 |
Weight | 0.0 LB |
EAN or UPC | 746041185626 |

Thickness | 0.035 in |
Cover Material | Neoprene |
Length | 59 in |
Ply | 1 |
Weight | 0.0 LB |
EAN or UPC | 746041185626 |