- Variable Speed Belt
- 5836V Series
- 3 5/8 in Top Width x 73.70 in Pitch Length
- 36 ° Sheave Angle
| Belt Size | 5836V |
| Angle of Sheave Groove | 36 ° |
| Cross Section Width | 3 5/8 in |
| Inch/Metric | Inch |
| Pitch Length | 73.7 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041197322 |
| Belt Size | 5836V |
| Angle of Sheave Groove | 36 ° |
| Cross Section Width | 3 5/8 in |
| Inch/Metric | Inch |
| Pitch Length | 73.7 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041197322 |