- Variable Speed Belt
- 5830V Series
- 3 5/8 in Top Width x 73.70 in Pitch Length
- 30 ° Sheave Angle
| Inch/Metric | Inch |
| Cross Section Width | 3 5/8 in |
| Angle of Sheave Groove | 30 ° |
| Belt Size | 5830V |
| Pitch Length | 73.7 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041197308 |
| Inch/Metric | Inch |
| Cross Section Width | 3 5/8 in |
| Angle of Sheave Groove | 30 ° |
| Belt Size | 5830V |
| Pitch Length | 73.7 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041197308 |