
- Single Sided Timing Belt
- XL Series (0.200" Pitch)
- 283 Teeth
- 56.60" Pitch Length
- 3/8" Wide
Inch/Metric | Inch |
Belt Size | XL |
Pitch | 0.2 in |
Belt Style | Single Sided |
Material | Urethane w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041292751 |

Inch/Metric | Inch |
Belt Size | XL |
Pitch | 0.2 in |
Belt Style | Single Sided |
Material | Urethane w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041292751 |