- Variable Speed Belt
- 5636V Series
- 3 1/2 in Top Width x 77.40 in Pitch Length
- 36 ° Sheave Angle
| Angle of Sheave Groove | 36 ° |
| Inch/Metric | Inch |
| Pitch Length | 77.4 in |
| Belt Size | 5636V |
| Cross Section Width | 3 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041197292 |
| Angle of Sheave Groove | 36 ° |
| Inch/Metric | Inch |
| Pitch Length | 77.4 in |
| Belt Size | 5636V |
| Cross Section Width | 3 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041197292 |