
- Type 400 Flat Belt
- Endless
- 56 1/2" Long x 2 1/2" Wide
- 0.035" Thick
- Single Ply w/ Neoprene Cover
Ply | 1 |
Thickness | 0.035 in |
Length | 56 1/2 in |
Cover Material | Neoprene |
Weight | 0.0 LB |
EAN or UPC | 746041184940 |

Ply | 1 |
Thickness | 0.035 in |
Length | 56 1/2 in |
Cover Material | Neoprene |
Weight | 0.0 LB |
EAN or UPC | 746041184940 |