| Inch/Metric | European Metric |
| Cross Section Width | 54 mm |
| Thickness | 16 mm |
| Inside Length | 1180 mm |
| Weight | 0.0 LB |
| EAN or UPC | 746041199609 |
| Inch/Metric | European Metric |
| Cross Section Width | 54 mm |
| Thickness | 16 mm |
| Inside Length | 1180 mm |
| Weight | 0.0 LB |
| EAN or UPC | 746041199609 |