
- Single Sided Timing Belt
- L Series (3/8" Pitch)
- 144 Teeth
- 54" Pitch Length
- 1 1/2" Wide
Belt Style | Single Sided |
Pitch | 0.375 in |
Inch/Metric | Inch |
Material | Neoprene w/ Steel Cord |
Belt Size | L |
Weight | 0.0 LB |
EAN or UPC | 746041159344 |

Belt Style | Single Sided |
Pitch | 0.375 in |
Inch/Metric | Inch |
Material | Neoprene w/ Steel Cord |
Belt Size | L |
Weight | 0.0 LB |
EAN or UPC | 746041159344 |