
- Single Sided Timing Belt
- L Series (3/8" Pitch)
- 144 Teeth
- 54" Pitch Length
- 3/8" Wide
Pitch | 0.375 in |
Belt Style | Single Sided |
Material | Neoprene w/ Steel Cord |
Inch/Metric | Inch |
Belt Size | L |
Weight | 0.0 LB |
EAN or UPC | 746041159276 |

Pitch | 0.375 in |
Belt Style | Single Sided |
Material | Neoprene w/ Steel Cord |
Inch/Metric | Inch |
Belt Size | L |
Weight | 0.0 LB |
EAN or UPC | 746041159276 |