- Single Sided Timing Belt
- H Series (1/2" Pitch)
- 108 Teeth
- 54" Pitch Length
- 3/4" Wide
| Belt Size | H |
| Pitch | 0.5 in |
| Belt Style | Single Sided |
| Inch/Metric | Inch |
| Material | Neoprene w/ Steel Cord |
| Weight | 0.28 LB |
| EAN or UPC | 746041158903 |
| Belt Size | H |
| Pitch | 0.5 in |
| Belt Style | Single Sided |
| Inch/Metric | Inch |
| Material | Neoprene w/ Steel Cord |
| Weight | 0.28 LB |
| EAN or UPC | 746041158903 |