
Cross Section Width | 52 mm |
Inside Length | 1180 mm |
Thickness | 16 mm |
Inch/Metric | European Metric |
Weight | 1.1 LB |
EAN or UPC | 746041199579 |

Cross Section Width | 52 mm |
Inside Length | 1180 mm |
Thickness | 16 mm |
Inch/Metric | European Metric |
Weight | 1.1 LB |
EAN or UPC | 746041199579 |