- Single Sided Timing Belt
- L Series (3/8" Pitch)
- 140 Teeth
- 52.50" Pitch Length
- 7/16" Wide
| Belt Style | Single Sided |
| Belt Size | L |
| Inch/Metric | Inch |
| Pitch | 0.375 in |
| Material | Neoprene w/ Steel Cord |
| Weight | 0.0 LB |
| EAN or UPC | 746041158743 |
| Belt Style | Single Sided |
| Belt Size | L |
| Inch/Metric | Inch |
| Pitch | 0.375 in |
| Material | Neoprene w/ Steel Cord |
| Weight | 0.0 LB |
| EAN or UPC | 746041158743 |