- Variable Speed Belt
- 5230V Series
- 3 1/4 in Top Width x 73.40 in Pitch Length
- 30 ° Sheave Angle
| Inch/Metric | Inch |
| Angle of Sheave Groove | 30 ° |
| Belt Size | 5230V |
| Cross Section Width | 3 1/4 in |
| Pitch Length | 73.4 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041197247 |
| Inch/Metric | Inch |
| Angle of Sheave Groove | 30 ° |
| Belt Size | 5230V |
| Cross Section Width | 3 1/4 in |
| Pitch Length | 73.4 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041197247 |