- Variable Speed Belt
- 5130V Series
- 3 3/16 in Top Width x 78.70 in Pitch Length
- 30 ° Sheave Angle
| Cross Section Width | 3 3/16 in |
| Pitch Length | 78.7 in |
| Belt Size | 5130V |
| Inch/Metric | Inch |
| Angle of Sheave Groove | 30 ° |
| Weight | 0.0 LB |
| EAN or UPC | 746041197223 |
| Cross Section Width | 3 3/16 in |
| Pitch Length | 78.7 in |
| Belt Size | 5130V |
| Inch/Metric | Inch |
| Angle of Sheave Groove | 30 ° |
| Weight | 0.0 LB |
| EAN or UPC | 746041197223 |