- Variable Speed Belt
- 5126V Series
- 3 3/16 in Top Width x 93.80 in Pitch Length
- 26 ° Sheave Angle
| Angle of Sheave Groove | 26 ° |
| Cross Section Width | 3 3/16 in |
| Inch/Metric | Inch |
| Belt Size | 5126V |
| Pitch Length | 93.8 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041197193 |
| Angle of Sheave Groove | 26 ° |
| Cross Section Width | 3 3/16 in |
| Inch/Metric | Inch |
| Belt Size | 5126V |
| Pitch Length | 93.8 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041197193 |