
- Single Sided Timing Belt
- L Series (3/8" Pitch)
- 136 Teeth
- 51" Pitch Length
- 1/2" Wide
Belt Size | L |
Inch/Metric | Inch |
Belt Style | Single Sided |
Pitch | 0.375 in |
Material | Urethane w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041292294 |

Belt Size | L |
Inch/Metric | Inch |
Belt Style | Single Sided |
Pitch | 0.375 in |
Material | Urethane w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041292294 |