
- Single Sided Timing Belt
- H Series (1/2" Pitch)
- 102 Teeth
- 51" Pitch Length
- 9 1/2" Wide
Inch/Metric | Inch |
Pitch | 0.5 in |
Belt Size | H |
Belt Style | Single Sided |
Material | Neoprene w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041158514 |

Inch/Metric | Inch |
Pitch | 0.5 in |
Belt Size | H |
Belt Style | Single Sided |
Material | Neoprene w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041158514 |