
- Type 400 Flat Belt
- Endless
- 51" Long x 0.310" Wide
- 0.035" Thick
- Single Ply w/ Neoprene Cover
Length | 51 in |
Cover Material | Neoprene |
Ply | 1 |
Thickness | 0.035 in |
Weight | 0.0 LB |
EAN or UPC | 746041183264 |

Length | 51 in |
Cover Material | Neoprene |
Ply | 1 |
Thickness | 0.035 in |
Weight | 0.0 LB |
EAN or UPC | 746041183264 |