- Single Sided Timing Belt
- T10 Series (10 mm Pitch)
- 78 Teeth
- 780 mm Pitch Length
- 50 mm Wide
| Belt Style | Single Sided |
| Belt Size | T10 |
| Inch/Metric | Metric |
| Material | Urethane w/ Kevlar Cord |
| Pitch | 10 mm |
| Weight | 0.0 LB |
| EAN or UPC | 746041291488 |
| Belt Style | Single Sided |
| Belt Size | T10 |
| Inch/Metric | Metric |
| Material | Urethane w/ Kevlar Cord |
| Pitch | 10 mm |
| Weight | 0.0 LB |
| EAN or UPC | 746041291488 |