
- Dual Sided Timing Belt
- T10 Series (10 mm Pitch)
- 124 Teeth
- 1,240 mm Pitch Length
- 50 mm Wide
Belt Style | Dual Sided |
Pitch | 10 mm |
Belt Size | T10 |
Material | Urethane w/ Steel Cord |
Inch/Metric | Metric |
Weight | 0.0 LB |
EAN or UPC | 746041290993 |

Belt Style | Dual Sided |
Pitch | 10 mm |
Belt Size | T10 |
Material | Urethane w/ Steel Cord |
Inch/Metric | Metric |
Weight | 0.0 LB |
EAN or UPC | 746041290993 |