Skip to content Skip to navigation menu
Positive Drive Timing Belt

50AT5/280

Positive Drive Timing Belt
Item #105185471
  • Single Sided Timing Belt
  • AT5 Series (5 mm Pitch)
  • 56 Teeth
  • 280 mm Pitch Length
  • 50 mm Wide
  • Urethane w/ Steel Cord
+ Show More + Show Less
Positive Drive Timing Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Sided Timing Belt
  • AT5 Series (5 mm Pitch)
  • 56 Teeth
  • 280 mm Pitch Length
  • 50 mm Wide
Material Urethane w/ Steel Cord
Belt Style Single Sided
Belt Size AT5
Pitch 5 mm
Inch/Metric Metric
Weight 0.0 LB
EAN or UPC 746041290764
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison