
- Single Sided Timing Belt
- T5 Series (5 mm Pitch)
- 37 Teeth
- 185 mm Pitch Length
- 4 mm Wide
Inch/Metric | Metric |
Pitch | 5 mm |
Belt Style | Single Sided |
Material | Urethane w/ Steel Cord |
Belt Size | T5 |
Weight | 0.0 LB |
EAN or UPC | 746041290078 |

Inch/Metric | Metric |
Pitch | 5 mm |
Belt Style | Single Sided |
Material | Urethane w/ Steel Cord |
Belt Size | T5 |
Weight | 0.0 LB |
EAN or UPC | 746041290078 |