- Variable Speed Belt
- 4836V Series
- 3 in Top Width x 60.80 in Pitch Length
- 36 ° Sheave Angle
| Pitch Length | 60.8 in |
| Belt Size | 4836V |
| Cross Section Width | 3 in |
| Inch/Metric | Inch |
| Angle of Sheave Groove | 36 ° |
| Weight | 0.0 LB |
| EAN or UPC | 746041197063 |
| Pitch Length | 60.8 in |
| Belt Size | 4836V |
| Cross Section Width | 3 in |
| Inch/Metric | Inch |
| Angle of Sheave Groove | 36 ° |
| Weight | 0.0 LB |
| EAN or UPC | 746041197063 |