- Variable Speed Belt
- 4830V Series
- 3 in Top Width x 97.00 in Pitch Length
- 30 ° Sheave Angle
| Inch/Metric | Inch |
| Angle of Sheave Groove | 30 ° |
| Belt Size | 4830V |
| Cross Section Width | 3 in |
| Pitch Length | 97 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041196998 |
| Inch/Metric | Inch |
| Angle of Sheave Groove | 30 ° |
| Belt Size | 4830V |
| Cross Section Width | 3 in |
| Pitch Length | 97 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041196998 |