
- Single Sided Timing Belt
- H Series (1/2" Pitch)
- 96 Teeth
- 48" Pitch Length
- 3" Wide
Belt Size | H |
Pitch | 0.5 in |
Inch/Metric | Inch |
Belt Style | Single Sided |
Material | Urethane w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041289928 |

Belt Size | H |
Pitch | 0.5 in |
Inch/Metric | Inch |
Belt Style | Single Sided |
Material | Urethane w/ Steel Cord |
Weight | 0.0 LB |
EAN or UPC | 746041289928 |